Motion
36995728

Made in USA
36995728

Pipe Fitting - Malleable Iron Material
MI ITEM #11688329
MFR #36995728
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995728

Pipe Fitting - Malleable Iron Material
MI ITEM #11688329
MFR #36995728

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Size
    2
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Fitting Type
    Union
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Union

Overview

Mfr description
36995728 36995728 2" GALV 150 UNION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought