Motion
36995934

Made in USA
36995934

Pipe Fitting - Steel Material, 1/4 in Pipe Size
Mi Item #11688372
MFR #36995934
Price$1.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995934

Pipe Fitting - Steel Material, 1/4 in Pipe Size
Mi Item #11688372
MFR #36995934

Mfr description
36995934 36995934 1/4"XCLOSE XH BLK NIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.40/each

Specifications

Dimensions

  • Length
    3/4 in
  • Overall Length
    0.7500 in
  • Pipe Size
    1/4 in

Details

  • Material
    Steel
  • Schedule
    80
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)