Motion
36995967

Made in USA
36995967

Schedule 80, 1/4" Diam x 2-1/2" Long Steel Black Pipe Nipple; Threaded
Mi Item #11688376
MFR #36995967
Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36995967

Schedule 80, 1/4" Diam x 2-1/2" Long Steel Black Pipe Nipple; Threaded
Mi Item #11688376
MFR #36995967

Mfr description
36995967 36995967 1/4X2-1/2" XH BLK NIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.78/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Pipe Size
    1/4 in

Details

  • Schedule
    80
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)