Motion
36996072

Made in USA
36996072

Schedule 80, 3/8" Diam x 2-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11688401
MFR #36996072
List Price$2.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36996072

Schedule 80, 3/8" Diam x 2-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11688401
MFR #36996072

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.23/each for your price

Overview

Mfr description
36996072 36996072 3/8X2-1/2" XH BLK NIP

Specifications

  • Pipe Size
    3/8 in
  • Schedule
    80
  • Length
    2-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text