Motion
36996130

Made in USA
36996130

Pipe Fitting - Steel Material, 3/8 in Pipe Size
MI ITEM #11688412
MFR #36996130
List Price$4.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36996130

Pipe Fitting - Steel Material, 3/8 in Pipe Size
MI ITEM #11688412
MFR #36996130

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.18/each for your price

Overview

Mfr description
36996130 36996130 3/8X5-1/2" XH BLK NIP

Specifications

  • Pipe Size
    3/8 in
  • Material
    Steel
  • Schedule
    80
  • Length
    5-1/2 in
  • Style
    Threaded
  • Overall Length
    5.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought