Motion
36996155

Made in USA
36996155

Pipe Fitting - Steel Material, 1/2 in Pipe Size
MI ITEM #11688416
MFR #36996155
List Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36996155

Pipe Fitting - Steel Material, 1/2 in Pipe Size
MI ITEM #11688416
MFR #36996155

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.28/each for your price

Overview

Mfr description
36996155 36996155 1/2"XCLOSE XH BLK NIP

Specifications

  • Pipe Size
    1/2 in
  • Material
    Steel
  • Schedule
    80
  • Length
    1-1/8 in
  • Style
    Threaded
  • Overall Length
    1.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought