Motion
36996189

Made in USA
36996189

Pipe Fitting - Steel Material, 1/2 in Pipe Size
MI ITEM #11688422
MFR #36996189
List Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36996189

Pipe Fitting - Steel Material, 1/2 in Pipe Size
MI ITEM #11688422
MFR #36996189

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.83/each for your price

Overview

Mfr description
36996189 36996189 1/2X2-1/2" XH BLK NIP

Specifications

  • Pipe Size
    1/2 in
  • Material
    Steel
  • Schedule
    80
  • Length
    2-1/2 in
  • Style
    Threaded
  • Overall Length
    2.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought