Motion
36996205

Made in USA
36996205

Schedule 80, 1/2" Diam x 3-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11688425
MFR #36996205
List Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36996205

Schedule 80, 1/2" Diam x 3-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11688425
MFR #36996205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.48/each for your price

Overview

Mfr description
36996205 36996205 1/2X3-1/2" XH BLK NIP

Specifications

  • Pipe Size
    1/2 in
  • Schedule
    80
  • Length
    3-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought