Motion
36996247

Made in USA
36996247

Schedule 80, 1/2" Diam x 5-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11688434
MFR #36996247
List Price$3.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36996247

Schedule 80, 1/2" Diam x 5-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11688434
MFR #36996247

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.60/each for your price

Overview

Mfr description
36996247 36996247 1/2X5-1/2" XH BLK NIP

Specifications

  • Pipe Size
    1/2 in
  • Schedule
    80
  • Length
    5-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought