Motion
36996478

Made in USA
36996478

Schedule 80, 1-1/4" Diam x 1-5/8" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11688478
MFR #36996478
List Price$3.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36996478

Schedule 80, 1-1/4" Diam x 1-5/8" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11688478
MFR #36996478

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.20/each for your price

Overview

Mfr description
36996478 36996478 1-1/4"XCLS XH BLK NIP

Specifications

  • Pipe Size
    1-1/4 in
  • Schedule
    80
  • Length
    1-5/8 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought