1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36996627
Pipe Fitting - Steel Material, 1-1/2 in Pipe Size
MI ITEM #
11688502
MFR #
36996627
List Price
$13.38
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36996627
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36996627
Pipe Fitting - Steel Material, 1-1/2 in Pipe Size
MI ITEM #
11688502
MFR #
36996627
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$13.38
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36996627 36996627 1-1/2X4" XH BLK NIPPLE
Specifications
Pipe Size
1-1/2 in
Material
Steel
Schedule
80
Length
4 in
Style
Threaded
Overall Length
4.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought