Motion
36996635

Made in USA
36996635

Schedule 80, 1-1/2" Diam x 4-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11688505
MFR #36996635
List Price$8.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36996635

Schedule 80, 1-1/2" Diam x 4-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11688505
MFR #36996635

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.23/each for your price

Overview

Mfr description
36996635 36996635 1-1/2X4-1/2"XH BLK NIP

Specifications

  • Pipe Size
    1-1/2 in
  • Schedule
    80
  • Length
    4-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought