Motion
36996650

Made in USA
36996650

Schedule 80, 1-1/2" Diam x 5-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11688509
MFR #36996650
Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36996650

Schedule 80, 1-1/2" Diam x 5-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11688509
MFR #36996650

Mfr description
36996650 36996650 1-1/2X5-1/2"XH BLK NIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.73/each

Specifications

Dimensions

  • Length
    5-1/2 in
  • Pipe Size
    1-1/2 in

Details

  • Schedule
    80
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)