Motion
36996775

Made in USA
36996775

Size 3/8", Class 300, Malleable Iron Black Pipe 90° Elbow; 300 psi, Threaded End Connection
MI ITEM #11688532
MFR #36996775
List Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36996775

Size 3/8", Class 300, Malleable Iron Black Pipe 90° Elbow; 300 psi, Threaded End Connection
MI ITEM #11688532
MFR #36996775

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.48/each for your price

Overview

Mfr description
36996775 36996775 3/8" XH BLK 90 ELL XTR

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    3/8 in
  • Pressure Range
    1,500-300 psi
  • Style
    300
  • Type
    90 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought