Motion
36996783

Made in USA
36996783

Pipe Fitting - Malleable Iron Material
Mi Item #11688534
MFR #36996783
Price$5.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36996783

Pipe Fitting - Malleable Iron Material
Mi Item #11688534
MFR #36996783

Mfr description
36996783 36996783 1/2" XH BLK 90 ELL XTR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.63/each

Specifications

Dimensions

  • Fitting Size
    1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    1500-300 psi
  • Shape
    90 Degree Elbow
  • Style
    300
  • Type
    90 Degree Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)