Motion
36996874

Made in USA
36996874

Size 3/4", Class 300, Malleable Iron Black Pipe 90° Street Elbow; 300 psi, Threaded End Connection
MI ITEM #11688552
MFR #36996874
List Price$8.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36996874

Size 3/4", Class 300, Malleable Iron Black Pipe 90° Street Elbow; 300 psi, Threaded End Connection
MI ITEM #11688552
MFR #36996874

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.70/each for your price

Overview

Mfr description
36996874 36996874 3/4" XH BLK 90 ST ELL

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    3/4 in
  • Pressure Range
    1500-300 psi
  • Style
    300
  • Type
    90 Degree Street Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text