Motion
36996882

Made in USA
36996882

Size 1", Class 300, Malleable Iron Black Pipe 90° Street Elbow; 300 psi, Threaded End Connection
MI ITEM #11688554
MFR #36996882
List Price$9.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36996882

Size 1", Class 300, Malleable Iron Black Pipe 90° Street Elbow; 300 psi, Threaded End Connection
MI ITEM #11688554
MFR #36996882

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.53/each for your price

Overview

Mfr description
36996882 36996882 1" XH BLK 90 ST ELL XT

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    1 in
  • Pressure Range
    1500-300 psi
  • Style
    300
  • Type
    90 Degree Street Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text