Motion
36996916

Made in USA
36996916

Pipe Fitting - Malleable Iron Material
Mi Item #11688559
MFR #36996916
Price$24.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36996916

Pipe Fitting - Malleable Iron Material
Mi Item #11688559
MFR #36996916

Mfr description
36996916 36996916 2" XH BLK 90 ST ELL XT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.78/each

Specifications

Dimensions

  • Fitting Size
    2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    1500-300 psi
  • Shape
    90 Degree Elbow
  • Style
    300
  • Type
    90 Degree Street Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)