Motion
36996932

Made in USA
36996932

Size 3/8", Class 300, Malleable Iron Black Pipe 45° Elbow; 300 psi, Threaded End Connection
MI ITEM #11688564
MFR #36996932
List Price$27.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36996932

Size 3/8", Class 300, Malleable Iron Black Pipe 45° Elbow; 300 psi, Threaded End Connection
MI ITEM #11688564
MFR #36996932

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.35/each for your price

Overview

Mfr description
36996932 36996932 3/8" XH BLK 45 ELBOW X

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    3/8 in
  • Pressure Range
    1500-300 psi
  • Style
    300
  • Type
    45 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text