Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36996973

Size 1-1/4", Class 300, Malleable Iron Black Pipe 45° Elbow; 300 psi, Threaded End Connection
MI ITEM #11688572
MFR #36996973

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
36996973 36996973 1-1/4" XH BLK 45 ELBOW

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    1-1/4 in
  • Pressure Range
    1,500-300 psi
  • Style
    300
  • Type
    45 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought