Motion
36996999

Made in USA
36996999

Pipe Fitting - Malleable Iron Material
MI ITEM #11688576
MFR #36996999
List Price$33.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36996999

Pipe Fitting - Malleable Iron Material
MI ITEM #11688576
MFR #36996999

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.30/each for your price

Overview

Mfr description
36996999 36996999 2" XH BLK 45 ELBOW XTR

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Shape
    45 Degree Elbow
  • Finish Coating
    Black
  • Fitting Size
    2 in
  • Pressure Range
    1,500-300 psi
  • Style
    300
  • Type
    45 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought