Motion
36997005

Made in USA
36997005

Size 1/2", Class 300, Malleable Iron Black Pipe 45° Street Elbow; 300 psi, Threaded End Connection
MI ITEM #11688578
MFR #36997005
List Price$49.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997005

Size 1/2", Class 300, Malleable Iron Black Pipe 45° Street Elbow; 300 psi, Threaded End Connection
MI ITEM #11688578
MFR #36997005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.38/each for your price

Overview

Mfr description
36997005 36997005 1/2" XH BLK 45 ST ELL

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    1/2 in
  • Pressure Range
    1500-300 psi
  • Style
    300
  • Type
    45 Degree Street Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought