Motion
36997021

Made in USA
36997021

Size 1", Class 300, Malleable Iron Black Pipe 45° Street Elbow; 300 psi, Threaded End Connection
Mi Item #11688582
MFR #36997021
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997021

Size 1", Class 300, Malleable Iron Black Pipe 45° Street Elbow; 300 psi, Threaded End Connection
Mi Item #11688582
MFR #36997021

Mfr description
36997021 36997021 1" XH BLK 45 ST ELL XT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Size
    1 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    1500-300 psi
  • Style
    300
  • Type
    45 Degree Street Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)