Motion
36997039

Made in USA
36997039

Size 1-1/4", Class 300, Malleable Iron Black Pipe 45° Street Elbow; 300 psi, Threaded End Connection
MI ITEM #11688584
MFR #36997039
List Price$78.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997039

Size 1-1/4", Class 300, Malleable Iron Black Pipe 45° Street Elbow; 300 psi, Threaded End Connection
MI ITEM #11688584
MFR #36997039

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$78.45/each for your price

Overview

Mfr description
36997039 36997039 1-1/4"XH BLK 45 ST ELL

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    1-1/4 in
  • Pressure Range
    1,500-300 psi
  • Style
    300
  • Type
    45 Degree Street Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought