Motion
36997070

Made in USA
36997070

Pipe Fitting - Malleable Iron Material
MI ITEM #11688592
MFR #36997070
List Price$6.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997070

Pipe Fitting - Malleable Iron Material
MI ITEM #11688592
MFR #36997070

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.73/each for your price

Overview

Mfr description
36997070 36997070 1/2" XH BLK TEE EXTRA

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Shape
    Tee
  • Finish Coating
    Black
  • Fitting Size
    1/2 in
  • Pressure Range
    1500-300 psi
  • Style
    300
  • Type
    Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text