Motion
36997088

Made in USA
36997088

Pipe Fitting - Malleable Iron Material
MI ITEM #11688594
MFR #36997088
List Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997088

Pipe Fitting - Malleable Iron Material
MI ITEM #11688594
MFR #36997088

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.58/each for your price

Overview

Mfr description
36997088 36997088 3/4" XH BLK TEE EXTRA

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Shape
    Tee
  • Finish Coating
    Black
  • Fitting Size
    3/4 in
  • Pressure Range
    1,500-300 psi
  • Style
    300
  • Type
    Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought