Motion
36997104

Made in USA
36997104

Pipe Fitting - Malleable Iron Material
MI ITEM #11688598
MFR #36997104
List Price$17.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997104

Pipe Fitting - Malleable Iron Material
MI ITEM #11688598
MFR #36997104

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.43/each for your price

Overview

Mfr description
36997104 36997104 1-1/4" XH BLK TEE EXTR

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Shape
    Tee
  • Finish Coating
    Black
  • Fitting Size
    1-1/4 in
  • Pressure Range
    1500-300 psi
  • Style
    300
  • Type
    Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text