Motion
36997112

Made in USA
36997112

Size 1-1/2", Class 300, Malleable Iron Black Pipe Tee; 300 psi, Threaded End Connection
Mi Item #11688600
MFR #36997112
Price$22.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997112

Size 1-1/2", Class 300, Malleable Iron Black Pipe Tee; 300 psi, Threaded End Connection
Mi Item #11688600
MFR #36997112

Mfr description
36997112 36997112 1-1/2" XH BLK TEE EXTR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.43/each

Specifications

Dimensions

  • Fitting Size
    1-1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    1,500-300 psi
  • Style
    300
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)