Motion
36997195

Made in USA
36997195

Size 1-1/2", Class 300, Malleable Iron Black Pipe Coupling; 300 psi, Threaded End Connection
Mi Item #11688614
MFR #36997195
Price$11.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997195

Size 1-1/2", Class 300, Malleable Iron Black Pipe Coupling; 300 psi, Threaded End Connection
Mi Item #11688614
MFR #36997195

Mfr description
36997195 36997195 1-1/2" XH BLK MI CPLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.45/each

Specifications

Dimensions

  • Fitting Size
    1-1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    1500-300 psi
  • Style
    300
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)