Motion
36997260

Made in USA
36997260

Pipe Fitting - Malleable Iron Material
MI ITEM #11688624
MFR #36997260
List Price$26.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997260

Pipe Fitting - Malleable Iron Material
MI ITEM #11688624
MFR #36997260

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.63/each for your price

Overview

Mfr description
36997260 36997260 1-1/4" XH BLK CROSS EX

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Shape
    Cross
  • Finish Coating
    Black
  • Fitting Size
    1-1/4 in
  • Pressure Range
    1,500-300 psi
  • Style
    300
  • Type
    Cross

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought