Motion
36997351

Made in USA
36997351

Size 1-1/2", Class 300, Malleable Iron Black Pipe End Cap; 300 psi, Threaded End Connection
MI ITEM #11688642
MFR #36997351
Price$13.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997351

Size 1-1/2", Class 300, Malleable Iron Black Pipe End Cap; 300 psi, Threaded End Connection
MI ITEM #11688642
MFR #36997351

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.90/each

Specifications

Dimensions

  • Fitting Size
    1-1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    1500-300 psi
  • Style
    300
  • Type
    End Cap

Overview

Mfr description
36997351 36997351 1-1/2" XH BLK CAP EXTR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought