Motion
36997450

Made in USA
36997450

Size 1/4", Class 300, Malleable Iron Black Pipe Union; 300 psi, Threaded End Connection
MI ITEM #11688647
MFR #36997450
List Price$25.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997450

Size 1/4", Class 300, Malleable Iron Black Pipe Union; 300 psi, Threaded End Connection
MI ITEM #11688647
MFR #36997450

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.80/each for your price

Overview

Mfr description
36997450 36997450 1/4"XH BLK 300 UNION E

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    1/4 in
  • Pressure Range
    1500-300 psi
  • Style
    300
  • Type
    Union

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought