Motion
36997476

Made in USA
36997476

Size 1/2", Class 300, Malleable Iron Black Pipe Union; 300 psi, Threaded End Connection
Mi Item #11688651
MFR #36997476
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997476

Size 1/2", Class 300, Malleable Iron Black Pipe Union; 300 psi, Threaded End Connection
Mi Item #11688651
MFR #36997476

Mfr description
36997476 36997476 1/2"XH BLK 300 UNION E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Size
    1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    1500-300 psi
  • Style
    300
  • Type
    Union
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)