Motion
36997484

Made in USA
36997484

Size 3/4", Class 300, Malleable Iron Black Pipe Union; 300 psi, Threaded End Connection
MI ITEM #11688652
MFR #36997484
List Price$33.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997484

Size 3/4", Class 300, Malleable Iron Black Pipe Union; 300 psi, Threaded End Connection
MI ITEM #11688652
MFR #36997484

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.95/each for your price

Overview

Mfr description
36997484 36997484 3/4"XH BLK 300 UNION E

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    3/4 in
  • Pressure Range
    1500-300 psi
  • Style
    300
  • Type
    Union

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text