Motion
36997492

Made in USA
36997492

Size 1", Class 300, Malleable Iron Black Pipe Union; 300 psi, Threaded End Connection
Mi Item #11688654
MFR #36997492
Price$55.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997492

Size 1", Class 300, Malleable Iron Black Pipe Union; 300 psi, Threaded End Connection
Mi Item #11688654
MFR #36997492

Mfr description
36997492 36997492 1"XH BLK 300 UNION EXT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.53/each

Specifications

Dimensions

  • Fitting Size
    1 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    1500-300 psi
  • Style
    300
  • Type
    Union
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)