Motion
36997518

Made in USA
36997518

Size 1-1/2", Class 300, Malleable Iron Black Pipe Union; 300 psi, Threaded End Connection
MI ITEM #11688658
MFR #36997518
List Price$75.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997518

Size 1-1/2", Class 300, Malleable Iron Black Pipe Union; 300 psi, Threaded End Connection
MI ITEM #11688658
MFR #36997518

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.75/each for your price

Overview

Mfr description
36997518 36997518 1-1/2"XH BLK300 UNION

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    1-1/2 in
  • Pressure Range
    1500-300 psi
  • Style
    300
  • Type
    Union

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text