1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36997526
Size 2", Class 300, Malleable Iron Black Pipe Union; 300 psi, Threaded End Connection
MI ITEM #
11688660
MFR #
36997526
List Price
$93.85
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36997526
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36997526
Size 2", Class 300, Malleable Iron Black Pipe Union; 300 psi, Threaded End Connection
MI ITEM #
11688660
MFR #
36997526
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$93.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36997526 36997526 2"XH BLK 300 UNION EXT
Specifications
Fitting Type
Threaded
Material
Malleable Iron
Finish Coating
Black
Fitting Size
2 in
Pressure Range
1500-300 psi
Style
300
Type
Union
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought