Motion
36997906

Made in USA
36997906

Pipe Fitting - Malleable Iron Material
MI ITEM #11688665
MFR #36997906
Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997906

Pipe Fitting - Malleable Iron Material
MI ITEM #11688665
MFR #36997906

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.10/each

Specifications

Dimensions

  • Fitting Size
    1/4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Shape
    45 Degree Elbow
  • Style
    150
  • Type
    45 Degree Street Elbow

Overview

Mfr description
36997906 36997906 1/4" BLK MI 45 STR ELL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought