Motion
36997922

Made in USA
36997922

Size 1/2", Class 150, Malleable Iron Black Pipe 45° Street Elbow; 150 psi, Threaded End Connection
Mi Item #11688669
MFR #36997922
Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997922

Size 1/2", Class 150, Malleable Iron Black Pipe 45° Street Elbow; 150 psi, Threaded End Connection
Mi Item #11688669
MFR #36997922

Mfr description
36997922 36997922 1/2" BLK MI 45 STR ELL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.93/each

Specifications

Dimensions

  • Fitting Size
    1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    45 Degree Street Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)