Motion
36997971

Made in USA
36997971

Pipe Fitting - Malleable Iron Material
MI ITEM #11688678
MFR #36997971
List Price$18.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36997971

Pipe Fitting - Malleable Iron Material
MI ITEM #11688678
MFR #36997971

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.40/each for your price

Overview

Mfr description
36997971 36997971 2" BLK MI 45 STR ELL B

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Shape
    45 Degree Elbow
  • Finish Coating
    Black
  • Fitting Size
    2 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    45 Degree Street Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought