Motion
36998003

Made in USA
36998003

3/8" Galvanized Malleable Iron Pipe 45° Street ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11688684
MFR #36998003
List Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36998003

3/8" Galvanized Malleable Iron Pipe 45° Street ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11688684
MFR #36998003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.10/each for your price

Overview

Mfr description
36998003 36998003 3/8" GAL MI 45 STR ELL

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    3/8
  • Type
    45 Degree Street Elbow
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text