1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36998011
1" Galvanized Malleable Iron Pipe 45° Street ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #
11688686
MFR #
36998011
Price
$29.23
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36998011
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36998011
1" Galvanized Malleable Iron Pipe 45° Street ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #
11688686
MFR #
36998011
Mfr description
36998011 36998011 1" GAL MI 45 STR ELL G
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$29
.23
/each
Add to Cart
Specifications
Dimensions
Fitting Size
1
Steam Pressure
150 psi
Details
End Connection
Threaded
Group & Class
150
Liquid And Gas Pressure
300 psi
Material
Malleable Iron
Type
45 Degree Street Elbow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items