Motion
36998045

Made in USA
36998045

2" Galvanized Malleable Iron Pipe 45° Street ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11688691
MFR #36998045
List Price$69.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36998045

2" Galvanized Malleable Iron Pipe 45° Street ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11688691
MFR #36998045

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$69.63/each for your price

Overview

Mfr description
36998045 36998045 2" GAL MI 45 STR ELL G

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    2
  • Type
    45 Degree Street Elbow
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought