Motion
36998078

Made in USA
36998078

Size 3/8", Class 150, Malleable Iron Black Pipe Cross; 150 psi, Threaded End Connection
MI ITEM #11688694
MFR #36998078
List Price$18.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36998078

Size 3/8", Class 150, Malleable Iron Black Pipe Cross; 150 psi, Threaded End Connection
MI ITEM #11688694
MFR #36998078

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.25/each for your price

Overview

Mfr description
36998078 36998078 3/8" BLK MI CROSS BLAC

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    3/8 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Cross

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text