Motion
36998086

Made in USA
36998086

Pipe Fitting - Malleable Iron Material
Mi Item #11688695
MFR #36998086
Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36998086

Pipe Fitting - Malleable Iron Material
Mi Item #11688695
MFR #36998086

Mfr description
36998086 36998086 1/2" BLK MI CROSS BLAC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.93/each

Specifications

Dimensions

  • Fitting Size
    1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Shape
    Cross
  • Style
    150
  • Type
    Cross
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)