Motion
36998177

Made in USA
36998177

1" Galvanized Malleable Iron Pipe CrossThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11688703
MFR #36998177
List Price$8.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36998177

1" Galvanized Malleable Iron Pipe CrossThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11688703
MFR #36998177

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.30/each for your price

Overview

Mfr description
36998177 36998177 1" GAL MI GALV. CROSS

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    1
  • Type
    Cross
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought