Motion
36998193

Made in USA
36998193

1-1/2" Galvanized Malleable Iron Pipe CrossThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11688705
MFR #36998193
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36998193

1-1/2" Galvanized Malleable Iron Pipe CrossThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11688705
MFR #36998193

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36998193 36998193 1-1/2" GAL MI CROSS GA

Specifications

  • Material
    Malleable Iron
  • End Connection
    Threaded
  • Fitting Size
    1-1/2
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi
  • Type
    Cross

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text