Motion
36998219

Made in USA
36998219

Pipe Fitting - Malleable Iron Material
MI ITEM #11688707
MFR #36998219
List Price$5.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36998219

Pipe Fitting - Malleable Iron Material
MI ITEM #11688707
MFR #36998219

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.60/each for your price

Overview

Mfr description
36998219 36998219 1/2" BLK MI 45 Y BLACK

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Shape
    Wye
  • Finish Coating
    Black
  • Fitting Size
    1/2 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    45 Degree Lateral Y-Branch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought