Motion
36998227

Made in USA
36998227

Pipe Fitting - Malleable Iron Material
MI ITEM #11688708
MFR #36998227
List Price$6.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36998227

Pipe Fitting - Malleable Iron Material
MI ITEM #11688708
MFR #36998227

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.53/each for your price

Overview

Mfr description
36998227 36998227 3/4" BLK MI 45 Y BLACK

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Shape
    Wye
  • Finish Coating
    Black
  • Fitting Size
    3/4 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    45 Degree Lateral Y-Branch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text