Motion
36998243

Made in USA
36998243

Pipe Fitting - Malleable Iron Material
MI ITEM #11688710
MFR #36998243
List Price$28.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36998243

Pipe Fitting - Malleable Iron Material
MI ITEM #11688710
MFR #36998243

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.70/each for your price

Overview

Mfr description
36998243 36998243 1-1/4" BLK MI 45 Y BLA

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Shape
    Wye
  • Finish Coating
    Black
  • Fitting Size
    1-1/4 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    45 Degree Lateral Y-Branch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought